- 1 3/4" Center Distance
- 56C Frame
- 400:1 Ratio
- 5/8" C-Face Quilled Input
- 3/4" Parallel, Hollow Shaft w/ Mounting Flange Shaft
description
- Designed for quick and easy attachment of any standard NEMA "C" flange electric motor. Gear reducers may be run in either direction of rotation.
features
- Worms for smaller size units are mounted on ball bearings
- Worms for larger units and all output shafts are mounted on tapered roller bearings
- All shaft and quill extensions are equipped with spring loaded lip type, synthetic element oil seals
includes
- Breather dipstick fill plug
caution
- If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
| Box Height | N/A |
| Torque Out @ 1750 rpm | 732 in lb |
| Worm Position | Top |
| Motor Application | General Purpose |
| Input Configuration | C-Face Quilled |
| Output Configuration | Parallel, Hollow Shaft w/ Mounting Flange |
| Center Distance | 1 3/4 in |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Max. Overhung Load @ 1750 rpm | N/A |
| Reduction Type | Double Reduction |
| Output RPM @ 1750 rpm Input | 4.38 rpm |
| Input (Shaft or Bore) Size | 5/8 in |
| Frame | 56C |
| Max. Thrust Load @ 1150 rpm | N/A |
| Washdown Duty | No |
| Base to Shaft Center Height Basic Unit | 2 3/4 in |
| Torque Out @ 1150 rpm | 737 in lb |
| Output (Shaft or Bore) Size | 3/4 in |
| Frame Size | 56C |
| Bolt Centers w/ Std. Base Kit (in) | N/A |
| HP @ RPM | 0.125 hp @ 1800 rpm |
| Ratio | 400:1 |
| Base to Shaft Center Height w/Std. Base Kit | N/A |
| Input Base to Shaft Center Height Basic Unit | 4 1/2 in |
| Box Length | 8 11/16 in |
| Box Width | 6 in |
| Weight | 19.0 LB |
| EAN or UPC | 662288067184 |

