- 1 3/4" Center Distance
- Worm Gearmotor Reducer
- Double Reduction
- 1000:1 Ratio
- 56C Frame
| Base to Shaft Center Height w/Std. Base Kit | N/A |
| Input (Shaft or Bore) Size | 5/8 in |
| Output (Shaft or Bore) Size | 1 in |
| Output RPM @ 1750 rpm Input | 1.75 rpm |
| Ratio | 1000:1 |
| Output Configuration | Parallel, Hollow Shaft w/ Mounting Flange |
| Box Width | 6 in |
| Input Configuration | C-Face Quilled |
| Box Length | 8 11/16 in |
| Bolt Centers w/ Std. Base Kit (in) | N/A |
| Center Distance | 1 3/4 in |
| Box Height | N/A |
| Frame | 56C |
| Weight | 19.0 LB |

