- 1 3/4" Center Distance
- Vertical
- Worm Gearmotor Reducer
- 50:1 Ratio
- 56C Frame
| Output Configuration | Up Output |
| Frame Size | 56C |
| Input Configuration | C-Face Quilled |
| Output RPM @ Input RPM | 35 rpm @ 1750 rpm |
| Box Height | 6 in |
| Bolt Centers w/ Std. Base Kit (in) | 4 7/8 x 4 7/8 |
| Center Distance | 1 3/4 in |
| Output (Shaft or Bore) Size | 3/4 in |
| Ratio | 50:1 |
| Output RPM @ 1750 rpm Input | 35 rpm |
| Input (Shaft or Bore) Size | 5/8 in |
| Input HP @ RPM | 0.41 hp @ 1750 rpm |
| Box Length | 6 in |
| Frame | 56C |
| Base to Shaft Center Height w/Std. Base Kit | N/A |
| Box Width | 6 in |
| Weight | 12.0 LB |
| EAN or UPC | 662288061366 |

