- 1 3/4" Center Distance
- Vertical
- Worm Gearmotor Reducer
- Low Base
- 20:1 Ratio
| Output Configuration | Down Output |
| Box Length | 4 7/8 in |
| Ratio | 20:1 |
| Input (Shaft or Bore) Size | 5/8 in |
| Box Height | 5 in |
| Base to Shaft Center Height w/Std. Base Kit | N/A |
| Output RPM @ 1750 rpm Input | 87.5 rpm |
| Output (Shaft or Bore) Size | 3/4 in |
| Frame | 56C |
| Input HP @ RPM | 0.85 hp @ 1750 rpm |
| Center Distance | 1 3/4 in |
| Frame Size | 56C |
| Box Width | 8 5/16 in |
| Input Configuration | C-Face Quilled |
| Output RPM @ Input RPM | 88 rpm @ 1750 rpm |
| Bolt Centers w/ Std. Base Kit (in) | 4 x 7 7/16 |
| Weight | 12.0 LB |
| EAN or UPC | 662288067535 |

