- 1 3/4" Center Distance, Worm Gearmotor Reducer
- 5:1 Ratio
- 56C Frame
- 5/8" C-Face Quilled Input
- 3/4" Left Output Shaft
| Ratio | 5:1 |
| Output Configuration | Left Output |
| Frame | 56C |
| Box Length | 4 1/2 in |
| Center Distance | 1.75 in |
| Output RPM @ Input RPM | 350 rpm @ 1750 rpm |
| Bolt Centers w/ Std. Base Kit (in) | 3 1/4 x 4 1/4 |
| Input Configuration | C-Face Quilled |
| Frame Size | 56C |
| Box Width | 5 1/4 in |
| Output RPM @ 1750 rpm Input | 350 rpm |
| Input (Shaft or Bore) Size | 5/8 in |
| Base to Shaft Center Height w/Std. Base Kit | 2 3/4 in |
| Input HP @ RPM | 0.41 hp @ 1750 rpm |
| Box Height | 6 3/8 in |
| Output (Shaft or Bore) Size | 3/4 in |
| Weight | 9.9 LB |
| EAN or UPC | 662288070368 |

