- 1 3/4" Center Distance
- Vertical
- Worm Gearmotor Reducer
- Double Reduction
- 800:1 Ratio
| Box Length | 7 1/16 in |
| Input Configuration | C-Face Quilled |
| Frame | 56C |
| Output Configuration | Up & Down Output |
| Bolt Centers w/ Std. Base Kit (in) | 5 3/4 x 6 1/2 |
| Base to Shaft Center Height w/Std. Base Kit | N/A |
| Ratio | 800:1 |
| Output RPM @ 1750 rpm Input | 2.19 rpm |
| Box Width | 7 1/2 in |
| Box Height | 5 13/16 in |
| Output (Shaft or Bore) Size | 3/4 in |
| Center Distance | 1 3/4 in |
| Input (Shaft or Bore) Size | 5/8 in |
| Weight | 16.0 LB |

