- 1874 Series Sideflexing, Two Piece, Tab TypeTabletop Chain
- 0.75" Pitch
- made of Stainless Steel w/Austenitic Stainless Steel pins
- wide
| Type | Sideflexing, Two Piece, Tab Type, Base Chain |
| Material | Stainless Steel |
| Pin Diameter | 13/64 in |
| High Temperatures | No |
| Thickness | 1.0625 in |
| Link Plates Thickness | 1/8 in |
| Chain Series | 1874 |
| Pin Material | Austenitic Stainless Steel |
| Low Friction | No |
| Chain Pitch | 0.75 in |
| Module Width | N/A |
| Package Type | 10 Foot Box |
| Color | N/A |
| Weight | 3.8 LB |
| EAN or UPC | 662288332169 |

