Skip to content Skip to navigation menu
Raider® C Face Quilled Input Left &/or Right Output Worm Gear Reducer

175Q56L50

Raider® C Face Quilled Input Left &/or Right Output Worm Gear Reducer
Item #101460505
  • 1 3/4" Center Distance
  • 56C Frame
  • 50:1 Ratio
  • 5/8" C-Face Quilled Input
  • 7/8" Left Output Shaft
Raider® C Face Quilled Input Left &/or Right Output Worm Gear Reducer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 3/4" Center Distance
  • 56C Frame
  • 50:1 Ratio
  • 5/8" C-Face Quilled Input
  • 7/8" Left Output Shaft

features

  • Rugged cast iron housings for all housings, motor adapters, covers, and mounting bases, providing maximum strength and dependability
  • Integral worm and shaft carburized and hardened to 58CR
  • Large, single-row ball bearings absorb radial and thrust loads on higher input speeds for increased efficiency
  • Forged bronze worm gears provide greater tensile strength than cast bronze
  • Heavy-duty tapered roller bearings
  • Double-lip seals keep contaminates out and lubrication in
  • All units factory-filled with oil
Base to Shaft Center Height w/Low Vert. Base Kit 3 in
Output RPM @ 1750 rpm Input 35 rpm
Input (Shaft or Bore) Size 5/8 in
Output (Shaft or Bore) Size 7/8 in
Output Configuration Left Output
Bolt Centers w/ Std. Base Kit (in) 5 3/4 x 4 1/2
Base to Shaft Center Height w/Std. Base Kit 2 3/4 in
Input HP @ RPM 0.29 hp @ 1150 rpm, 0.36 hp @ 1750 rpm
Frame 56C
Max. Overhung Load @ 1750 rpm 740 lbf
Output Torque @ RPM 452 in lb @ 1750 rpm, 508 in lb @ 1150 rpm
Box Width 3.38 in
Thermal Input Horsepower @ 1750 RPM 0.36 hp
Bolt Centers w/ Vertical Base Kits (in) 7 3/8 x 4
Ratio 50:1
Torque Out @ 1750 rpm 452 in lb
Bolt Centers w/ Vertical "J" Base Kit (in) 7 5/8 x 2 1/2
Box Height 5 3/4 in
Max. Input HP @ 100 rpm 0.039 hp
Max. Thrust Load @ 1150 rpm 1399 lbf
Thermal Input Horsepower @ RPM 0.29 hp @ 1150 rpm, 0.36 hp @ 1750 rpm
Frame Size 56C
Max. Overhung Load @ RPM 740 lbf @ 1750 rpm
Box Length 4.81 in
Washdown Duty No
HP @ RPM 0.25 hp @ 1200 rpm, 0.3333333 hp @ 1800 rpm
Base to Shaft Center Height w/High Vert. Base Kit 4.38 in
Torque Out @ 1150 rpm 508 in lb
Output RPM @ Input RPM 35 rpm @ 1750 rpm
Motor Application General Purpose
Base to Shaft Center Height w/Vert. "J" Base Kit 3.5 in
Center Distance 1 3/4 in
Max. Thrust Load @ RPM 1399 lbf @ 1150 rpm, 1399 lbf @ 1750 rpm
Thermal Output Torque @ RPM 452 in lb @ 1750 rpm, 508 in lb @ 1150 rpm
Input Configuration C-Face Quilled
Weight 23.4 LB
EAN or UPC 662288343271
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison