
Morse
175Q140R10
Raider® C Face Quilled Input Left &/or Right Output Worm Gear Reducer
Item #101432302


- 1 3/4" Center Distance
- 143/145TC Frame
- 10:1 Ratio
- 7/8" C-Face Quilled Input
- 7/8" Right Output Shaft
features
- Rugged cast iron housings for all housings, motor adapters, covers, and mounting bases, providing maximum strength and dependability
- Integral worm and shaft carburized and hardened to 58CR
- Large, single-row ball bearings absorb radial and thrust loads on higher input speeds for increased efficiency
- Forged bronze worm gears provide greater tensile strength than cast bronze
- Heavy-duty tapered roller bearings
- Double-lip seals keep contaminates out and lubrication in
- All units factory-filled with oil
Frame | 140TC |
Torque Out @ 1150 rpm | 488 in lb |
Bolt Centers w/ Std. Base Kit (in) | 5 3/4 x 4 1/2 |
Base to Shaft Center Height w/Std. Base Kit | 2 3/4 in |
Thermal Input Horsepower @ RPM | 0.99 hp @ 1150 rpm, 1.23 hp @ 1750 rpm |
Bolt Centers w/ Vertical "J" Base Kit (in) | 7 5/8 x 2 1/2 |
HP @ RPM | 0.75 hp @ 1200 rpm, 1 hp @ 1800 rpm |
Output (Shaft or Bore) Size | 7/8 in |
Input Configuration | C-Face Quilled |
Output RPM @ Input RPM | 175 rpm @ 1750 rpm |
Frame Size | 140TC |
Output RPM @ 1750 rpm Input | 175 rpm |
Max. Thrust Load @ RPM | 1098 lbf @ 1750 rpm, 1238 lbf @ 1150 rpm |
Max. Overhung Load @ 1750 rpm | 740 lbf |
Input HP @ RPM | 1.01 hp @ 1150 rpm, 1.32 hp @ 1750 rpm |
Box Length | 4.81 in |
Thermal Input Horsepower @ 1750 RPM | 1.23 hp |
Box Width | 3.38 in |
Ratio | 10:1 |
Thermal Output Torque @ RPM | 399 in lb @ 1750 rpm, 477 in lb @ 1150 rpm |
Base to Shaft Center Height w/Vert. "J" Base Kit | 3.5 in |
Box Height | 5 3/4 in |
Motor Application | General Purpose |
Max. Overhung Load @ RPM | 740 lbf @ 1750 rpm |
Output Torque @ RPM | 429 in lb @ 1750 rpm, 488 in lb @ 1150 rpm |
Max. Thrust Load @ 1150 rpm | 1238 lbf |
Output Configuration | Right Output |
Center Distance | 1.75 in |
Max. Input HP @ 100 rpm | 0.12 hp |
Base to Shaft Center Height w/Low Vert. Base Kit | 3 in |
Torque Out @ 1750 rpm | 429 in lb |
Input (Shaft or Bore) Size | 7/8 in |
Base to Shaft Center Height w/High Vert. Base Kit | 4.38 in |
Bolt Centers w/ Vertical Base Kits (in) | 7 3/8 x 4 |
Washdown Duty | No |
Weight | 23.3 LB |
EAN or UPC | 662288343547 |
