- 160 Chain
- Straight - One Side
- 1 Hole
- Connecting (Master) Link
- Cottered, Slip Fit Construction
| Chain Pitch | 2 in |
| Attachment | Straight - One Side |
| Hole Dia. | 0.5 in |
| Type | Connecting (Master) Link |
| Chain Construction | Cottered, Slip Fit |
| No. of Holes | 1 |
| No. of Strands Across | 1 |
| Hole Height from Center of Roller or Pin | 2 in |
| Chain No. | 160 |
| Material | Carbon Steel |
| Part Type | S1 |
| Weight | 1.148 LB |
| EAN or UPC | 662288470335 |

