- #160 Chain
- 2 Strands
- 2" Pitch
- Riveted
- Carbon Steel Material
features
- Attachments available
- May be used interchangeably with manufacturers who conform to ANSI standards
| Pin Material | Carbon Steel |
| Chain Pitch | 2 in |
| Rated Working Load | 11600 lbs |
| Roller Width | 1 1/4 in |
| Link Plates Thickness | 0.281 in |
| Chain Type | ANSI |
| Link Plates Height | 1.866 in |
| Package Type | 10 Foot Box |
| Chain Construction | Riveted |
| Pins & Rollers | Standard |
| Material | Carbon Steel |
| Roller Dia. | 1 1/8 in |
| Side Bow | No |
| Pin Diameter | 0.562 in |
| Duty | Heavy Series |
| Pin Overall Length | 5.087 in |
| Self-Lubricating | No |
| Chain Series | 160, 160-2, 160-3, 160-4, 160-6, 160-8 |
| No. of Strands Across | 2 |
| Chain No. | 160 |
| Weight | 13.855 LB |
| EAN or UPC | 662288860259 |

