Morse
154Q56L60
Raider® C Face Quilled Input Left &/or Right Output Worm Gear Reducer
Item #101433762
- 1.540" Center Distance
- 56C Frame
- 60:1 Ratio
- 5/8" C-Face Quilled Input
- 3/4" Left Output Shaft
features
- Rugged cast iron single-piece construction
- Integral worm and shaft are carburized and hardened to 58 RC for extra strength
- Heavy-duty tapered roller bearing on output shaft
- Double-lip seals keep contaminates out and lubrication in
- Provision for an extra seal permits additional protection in highly contaminated applications
- Large oil reservoir ensures positive lubrication and heat dissipation
- Universal pipe plug size permits mounting in any position by changing vent, drain and oil level plugs
- Precision manufactured forged bronze worm gear
- Large single row ball bearing absorbs raidal and thrust loads on higher speeds
compliances
- 0
| HP @ RPM | 0.1666667 hp @ 1200 rpm, 0.1666667 hp @ 1800 rpm |
| Base to Shaft Center Height w/Std. Base Kit | 2 1/2 in |
| Ratio | 60:1 |
| Max. Input HP @ 100 rpm | 0.025 hp |
| Reduction Type | Single Reduction |
| Output Configuration | Left Output |
| Box Width | 3.69 in |
| Output RPM @ Input RPM | 29 rpm @ 1750 rpm |
| Output (Shaft or Bore) Size | 3/4 in |
| Box Height | 5.38 in |
| Frame Size | 56C |
| Bolt Centers w/ Std. Base Kit (in) | 4 1/3 x 5 1/4 |
| Output RPM @ 1750 rpm Input | 29.2 rpm |
| Center Distance | 1.54 in |
| Input HP @ RPM | 0.19 hp @ 1150 rpm, 0.23 hp @ 1750 rpm |
| Frame | 56C |
| Input Configuration | C-Face Quilled |
| Box Length | 5.13 in |
| Motor Application | General Purpose |
| Input (Shaft or Bore) Size | 5/8 in |
| Weight | 23.0 LB |
| EAN or UPC | 662288925934 |
