Skip to content Skip to navigation menu
Morse15250CUP

15250CUP

Tapered Roller Bearing Single Cup
Item #103973363
  • Series 15000 Single Cup
  • 2 1/2" OD x 5/8" Wide
  • 0.050" Maximum Housing Fillet Radius
  • Standard Tolerance
Morse15250CUP
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 15000 Single Cup
  • 2 1/2" OD x 5/8" Wide
  • 0.050" Maximum Housing Fillet Radius
  • Standard Tolerance
Material Steel
Tolerance Standard
Bearing Type Single Cup
Series 15000
Housing Fillet Radius [Max] 0.05 in
Origin Cups
Cone Width N/A
Cup Type Single Cup
Enclosure N/A
O.D. 2.5 in
O.D. Type Straight
I.D. N/A
Cup Width 5/8 in
Weight 0.24 LB
EAN or UPC 662288026549
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison