- #140
- 5 Strand
- Cotter Pin, Press Fit Connecting Link
- 1 3/4" Pitch
| Chain No. | 140 |
| Roller Dia. | 1 in |
| Link Plates Height | 1.31 in |
| Chain Type | ANSI |
| Pin Material | Carbon Steel |
| Chain Construction | Part (CL, Ol, RL) |
| Pin Overall Length | 10.466 in |
| Material | Carbon Steel |
| Roller Width | 1 in |
| Rated Working Load | 23000 lbs |
| Pin Length (Lc) | 4.86 in |
| No. of Strands Across | 5 |
| Duty | Heavy Series |
| Link Type | Cotter Pin, Slip Fit |
| Type | Connecting (Master) Link |
| Chain Series | 140, 140-2, 140-3, 140-4, 140-6, 140-8 |
| Chain Pitch | 1.75 in |
| Link Plates Thickness | 0.22 in |
| Pin Diameter | 1/2 in |
| Pin Length (Lr) | 5.05 in |
| Weight | 3.297 LB |
| EAN or UPC | 662288562856 |

