- 1.33" Center Distance, Vertical, Worm Gearmotor Reducer
- Low Base
- 5:1 Ratio
- 56C Frame
- 5/8" C-Face Quilled Input
| Output Configuration | Up Output |
| Box Width | 7 3/8 in |
| Box Height | 4 1/4 in |
| Bolt Centers w/ Std. Base Kit (in) | 2 3/4 x 6 1/2 |
| Frame Size | 56C |
| Output RPM @ 1750 rpm Input | 350 rpm |
| Input Configuration | C-Face Quilled |
| Base to Shaft Center Height w/Std. Base Kit | N/A |
| Output RPM @ Input RPM | 350 rpm @ 1750 rpm |
| Frame | 56C |
| Ratio | 5:1 |
| Center Distance | 1.33 in |
| Box Length | 3 5/8 in |
| Output (Shaft or Bore) Size | 5/8 in |
| Input HP @ RPM | 1.01 hp @ 1750 rpm |
| Input (Shaft or Bore) Size | 5/8 in |
| Weight | 8.0 LB |
| EAN or UPC | 662288058199 |

