- 1.33" Center Distance, Worm Gearmotor Reducer
- 60:1 Ratio
- 56C Frame
- 5/8" C-Face Quilled Input
- 5/8" Right Output Shaft
| Frame Size | 56C |
| Center Distance | 1.33 in |
| Output RPM @ Input RPM | 29 rpm @ 1750 rpm |
| Output (Shaft or Bore) Size | 5/8 in |
| Base to Shaft Center Height w/Std. Base Kit | 2 1/2 in |
| Output RPM @ 1750 rpm Input | 29.2 rpm |
| Output Configuration | Right Output |
| Box Width | 6 5/8 in |
| Input HP @ RPM | 0.16 hp @ 1750 rpm |
| Box Height | 5 3/32 in |
| Ratio | 60:1 |
| Frame | 56C |
| Input (Shaft or Bore) Size | 5/8 in |
| Input Configuration | C-Face Quilled |
| Box Length | 4 in |
| Bolt Centers w/ Std. Base Kit (in) | 2 3/4 x 3 1/2 |
| Weight | 7.8 LB |
| EAN or UPC | 662288056058 |

