- 1.33" Center Distance, Vertical, Worm Gearmotor Reducer
- Double Reduction
- 3600:1 Ratio
- 56C Frame
- 5/8" C-Face Quilled Input
| Ratio | 3600:1 |
| Box Height | 5 9/16 in |
| Bolt Centers w/ Std. Base Kit (in) | 5 x 5 1/2 |
| Output (Shaft or Bore) Size | 5/8 in |
| Box Length | 6 in |
| Output RPM @ 1750 rpm Input | 0.49 rpm |
| Output Configuration | Down Output |
| Frame | 56C |
| Input (Shaft or Bore) Size | 5/8 in |
| Box Width | 6 3/8 in |
| Base to Shaft Center Height w/Std. Base Kit | N/A |
| Center Distance | 1.33 in |
| Input Configuration | C-Face Quilled |
| Weight | 13.7 LB |

