- 1.33" Center Distance, Worm Gearmotor Reducer
- 250:1 Ratio
- 56C Frame
- 5/8" C-Face Quilled Input
- 5/8" Back Output Shaft
| Frame | 56C |
| Input (Shaft or Bore) Size | 5/8 in |
| Bolt Centers w/ Std. Base Kit (in) | 5 x 4 1/8 |
| Input Configuration | C-Face Quilled |
| Center Distance | 1.33 in |
| Box Width | 5 in |
| Output RPM @ 1750 rpm Input | 7 rpm |
| Output (Shaft or Bore) Size | 5/8 in |
| Box Height | 5 9/16 in |
| Output Configuration | Back Output |
| Ratio | 250:1 |
| Base to Shaft Center Height w/Std. Base Kit | 3 1/4 in |
| Box Length | 6 in |
| Weight | 10.0 LB |

