- Right Angle Worm Gear Reducer
features
- Rugged cast iron housings for all housings, motor adapters, covers, and mounting bases, providing maximum strength and dependability
- Integral worm and shaft carburized and hardened to 58CR
- Large, single-row ball bearings absorb radial and thrust loads on higher input speeds for increased efficiency
- Forged bronze worm gears provide greater tensile strength than cast bronze
- Heavy-duty tapered roller bearings
- Double-lip seals keep contaminates out and lubrication in
- All units factory-filled with oil
| Center Distance | 1.33 in |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 6.42 x 2 |
| Thermal Input Horsepower @ RPM | 0.14 hp @ 1150 rpm, 0.19 hp @ 1750 rpm |
| Thermal Output Torque @ RPM | 223 in lb @ 1750 rpm, 244 in lb @ 1150 rpm |
| Output RPM @ 1750 rpm Input | 35 rpm |
| Box Height | 4.66 in |
| Max. Input HP @ 100 rpm | 0.019 hp |
| Max. Thrust Load @ RPM | 1399 lbf @ 1150 rpm, 1399 lbf @ 1750 rpm |
| Input (Shaft or Bore) Size | 1/2 in |
| Base to Shaft Center Height w/High Vert. Base Kit | 3.56 in |
| Output RPM @ Input RPM | 35 rpm @ 1750 rpm |
| Frame Size | Shaft Input, Not a C-Face |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 2.94 in |
| Input Configuration | Shaft Input |
| Ratio | 50:1 |
| Bolt Centers w/ Vertical Base Kits (in) | 6 5/32 x 3 1/4 |
| Output Torque @ RPM | 223 in lb @ 1750 rpm, 244 in lb @ 1150 rpm |
| Max. Thrust Load @ 1150 rpm | 1399 lbf |
| Torque Out @ 1750 rpm | 223 in lb |
| Box Width | 2.88 in |
| Bolt Centers w/ Std. Base Kit (in) | 4 3/8 x 3 5/16 |
| Frame | N/A |
| Max. Overhung Load @ 1750 rpm | 458 lbf |
| Output Configuration | Left & Right Output |
| Base to Shaft Center Height w/Std. Base Kit | 2 1/4 in |
| Torque Out @ 1150 rpm | 244 in lb |
| Box Length | 4 in |
| Input HP @ RPM | 0.14 hp @ 1150 rpm, 0.19 hp @ 1750 rpm |
| Motor Application | General Purpose |
| Base to Shaft Center Height w/Low Vert. Base Kit | 2.31 in |
| Washdown Duty | No |
| Thermal Input Horsepower @ 1750 RPM | 0.19 hp |
| HP @ RPM | 0.125 hp @ 1200 rpm, 0.17 hp @ 1800 rpm |
| Output (Shaft or Bore) Size | 5/8 in |
| Max. Overhung Load @ RPM | 458 lbf @ 1750 rpm |
| Weight | 13.1 LB |
| EAN or UPC | 662288337393 |

