Skip to content Skip to navigation menu
Morse133UH25 010

133UH25 010

Raider® Shaft Input - Hollow Output Worm Gear Reducer
Item #101446625
  • Right Angle Worm Gear Reducer
Morse133UH25 010
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Right Angle Worm Gear Reducer

features

  • Rugged cast iron housings for all housings, motor adapters, covers, and mounting bases, providing maximum strength and dependability
  • Integral worm and shaft carburized and hardened to 58CR
  • Large, single-row ball bearings absorb radial and thrust loads on higher input speeds for increased efficiency
  • Forged bronze worm gears provide greater tensile strength than cast bronze
  • Heavy-duty tapered roller bearings
  • Double-lip seals keep contaminates out and lubrication in
  • All units factory-filled with oil
Torque Out @ 1150 rpm 256 in lb
Frame N/A
Output RPM @ 1750 rpm Input 70 rpm
Input Configuration Shaft Input
Base to Shaft Center Height w/Vert. "J" Base Kit 2.94 in
Box Width 2.88 in
Washdown Duty No
Bolt Centers w/ Std. Base Kit (in) 4 3/8 x 3 5/16
Output (Shaft or Bore) Size 5/8 in
Base to Shaft Center Height w/Low Vert. Base Kit 2.31 in
Torque Out @ 1750 rpm 234 in lb
Output Torque @ RPM 234 in lb @ 1750 rpm, 256 in lb @ 1150 rpm
Base to Shaft Center Height w/High Vert. Base Kit 3.56 in
Thermal Input Horsepower @ RPM 0.26 hp @ 1150 rpm, 0.34 hp @ 1750 rpm
Bolt Centers w/ Vertical Base Kits (in) 6 5/32 x 3 1/4
Motor Application General Purpose
Bolt Centers w/ Vertical "J" Base Kit (in) 6.42 x 2
Box Length 4 in
Input (Shaft or Bore) Size 1/2 in
Ratio 25:1
Max. Input HP @ 100 rpm 0.03 hp
Frame Size Shaft Input, Not a C-Face
Max. Thrust Load @ 1150 rpm 1399 lbf
Output Configuration Hollow Output
Max. Overhung Load @ RPM 458 lbf @ 1750 rpm
Thermal Output Torque @ RPM 234 in lb @ 1750 rpm, 256 in lb @ 1150 rpm
Box Height 4.66 in
HP @ RPM 0.25 hp @ 1200 rpm, 0.3333333 hp @ 1800 rpm
Max. Overhung Load @ 1750 rpm 458 lbf
Output RPM @ Input RPM 70 rpm @ 1750 rpm
Base to Shaft Center Height w/Std. Base Kit 2 1/4 in
Center Distance 1.33 in
Max. Thrust Load @ RPM 1322 lbf @ 1750 rpm, 1399 lbf @ 1150 rpm
Input HP @ RPM 0.26 hp @ 1150 rpm, 0.34 hp @ 1750 rpm
Thermal Input Horsepower @ 1750 RPM 0.34 hp
Weight 14.0 LB
EAN or UPC 662288685623
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison