Morse
133Q56L15W
Raider® C Face Quilled Input Left &/or Right Output Worm Gear Reducer
Item #101447559
- 1.330" Center Distance
- 56C Frame
- 15:1 Ratio
- 5/8" C-Face Quilled Input
- 5/8" Left Output Shaft
features
- Rugged cast iron housings for all housings, motor adapters, covers, and mounting bases, providing maximum strength and dependability
- Integral worm and shaft carburized and hardened to 58CR
- Large, single-row ball bearings absorb radial and thrust loads on higher input speeds for increased efficiency
- Forged bronze worm gears provide greater tensile strength than cast bronze
- Heavy-duty tapered roller bearings
- Double-lip seals keep contaminates out and lubrication in
- All units factory-filled with oil
| Base to Shaft Center Height w/Std. Base Kit | 2 1/4 in |
| Max. Input HP @ 100 rpm | 0.04 hp |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 2.94 in |
| Bolt Centers w/ Vertical Base Kits (in) | 6 5/32 x 3 1/4 |
| Washdown Duty | Yes |
| Max. Overhung Load @ RPM | 458 lbf @ 1750 rpm |
| Output RPM @ Input RPM | 117 rpm @ 1750 rpm |
| Output Torque @ RPM | 225 in lb @ 1750 rpm, 246 in lb @ 1150 rpm |
| Output RPM @ 1750 rpm Input | 117 rpm |
| Max. Overhung Load @ 1750 rpm | 458 lbf |
| Motor Application | Washdown Duty |
| Center Distance | 1.33 in |
| Input HP @ RPM | 0.36 hp @ 1150 rpm, 0.49 hp @ 1750 rpm |
| Thermal Input Horsepower @ RPM | 0.36 hp @ 1150 rpm, 0.49 hp @ 1750 rpm |
| Base to Shaft Center Height w/High Vert. Base Kit | 3.56 in |
| Bolt Centers w/ Std. Base Kit (in) | 4 3/8 x 3 5/16 |
| Torque Out @ 1150 rpm | 246 in lb |
| Box Height | 4.66 in |
| Ratio | 15:1 |
| Thermal Input Horsepower @ 1750 RPM | 0.49 hp |
| Box Length | 4 in |
| Frame Size | 56C |
| Max. Thrust Load @ 1150 rpm | 1311 lbf |
| Output Configuration | Left Output |
| Output (Shaft or Bore) Size | 5/8 in |
| Thermal Output Torque @ RPM | 225 in lb @ 1750 rpm, 246 in lb @ 1150 rpm |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 6.42 x 2 |
| HP @ RPM | 0.3333333 hp @ 1200 rpm, 0.3333333 hp @ 1800 rpm |
| Torque Out @ 1750 rpm | 225 in lb |
| Input (Shaft or Bore) Size | 5/8 in |
| Box Width | 2.88 in |
| Input Configuration | C-Face Quilled |
| Max. Thrust Load @ RPM | 1156 lbf @ 1750 rpm, 1311 lbf @ 1150 rpm |
| Base to Shaft Center Height w/Low Vert. Base Kit | 2.31 in |
| Frame | 56C |
| Weight | 16.0 LB |
| EAN or UPC | 662288681625 |
