Skip to content Skip to navigation menu
Morse110VX40RD

110VX40RD

The "V" Series Worm Gear Reducer
Item #101474914
  • 11" Center Distance
  • Vertical
  • Single Reduction
  • 40:1 Ratio
  • 29.94 hp @ 1750 rpm
  • 36058 in lbs of Torque
  • 8500 in lbs OHL
  • Down Output
+ Show More + Show Less
Morse110VX40RD
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 11" Center Distance
  • Vertical
  • Single Reduction
  • 40:1 Ratio
  • 29.94 hp @ 1750 rpm
Output RPM @ Input RPM 44 rpm @ 1750 rpm
Ratio 40:1
Center Distance 11 in
Input (Shaft or Bore) Size 2 1/4 in
Output (Shaft or Bore) Size 3 15/16 in
Input HP @ RPM 26.1 hp @ 1150 rpm, 29.94 hp @ 1750 rpm
Fan Cooled No
Output Torque @ RPM 36058 in lb @ 1750 rpm, 46413 in lb @ 1150 rpm
Max. Overhung Load @ RPM 8500 lb/in @ 1150 rpm, 8500 lb/in @ 1750 rpm
Base to Shaft Center Height w/Std. Base Kit 12 1/2 in
Output RPM @ 1750 rpm Input 43.75 rpm
Torque Out @ 1750 rpm 36058 in lb
Box Height 22 7/8 in
Torque Out @ 1150 rpm 46413 in lb
Max. Input HP @ 100 rpm 7.94 hp
Washdown Duty No
Frame N/A
Bolt Centers w/ Std. Base Kit (in) 28 x 28
Motor Application General Purpose
Output Configuration Down Output
Max. Overhung Load @ 1750 rpm 8500 lb/in
Input Configuration Shaft Input
Box Width 32 in
Max. Thrust Load @ 1150 rpm N/A
Reduction Type Single Reduction
Frame Size Shaft Input, Not a C-Face
Box Length 32 in
HP @ RPM 25 hp @ 1800 rpm
Weight 1900.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison