- 11" Center Distance
- Vertical
- Single Reduction
- 15:1 Ratio
- 70.03 hp @ 1750 rpm
| Bolt Centers w/ Std. Base Kit (in) | 28 x 28 |
| Torque Out @ 1750 rpm | 34832 in lb |
| Max. Thrust Load @ 1150 rpm | N/A |
| Frame | N/A |
| Input (Shaft or Bore) Size | 2 1/4 in |
| Output RPM @ 1750 rpm Input | 117 rpm |
| HP @ RPM | 60 hp @ 1800 rpm |
| Washdown Duty | No |
| Box Length | 32 in |
| Max. Overhung Load @ RPM | 8500 lb/in @ 1150 rpm, 8500 lb/in @ 1750 rpm |
| Output (Shaft or Bore) Size | 3 15/16 in |
| Input Configuration | Shaft Input |
| Frame Size | Shaft Input, Not a C-Face |
| Input HP @ RPM | 60.34 hp @ 1150 rpm, 70.03 hp @ 1750 rpm |
| Center Distance | 11 in |
| Max. Input HP @ 100 rpm | 16.5 hp |
| Torque Out @ 1150 rpm | 45095 in lb |
| Reduction Type | Single Reduction |
| Ratio | 15:1 |
| Base to Shaft Center Height w/Std. Base Kit | 12 1/2 in |
| Max. Overhung Load @ 1750 rpm | 8500 lb/in |
| Output Torque @ RPM | 34832 in lb @ 1750 rpm, 45095 in lb @ 1150 rpm |
| Fan Cooled | No |
| Output Configuration | Down Output |
| Motor Application | General Purpose |
| Box Height | 22 7/8 in |
| Box Width | 32 in |
| Output RPM @ Input RPM | 117 rpm @ 1750 rpm |
| Weight | 1900.0 LB |

