- 11" Center Distance
- Vertical
- Double Reduction
- 300:1 Ratio
- 16.17 hp @ 1750 rpm
| Ratio | 300:1 |
| Input (Shaft or Bore) Size | 1 1/2 in |
| Reduction Type | Double Reduction |
| Base to Shaft Center Height w/Std. Base Kit | 18 1/2 in |
| Torque Out @ 1750 rpm | 120898 in lb |
| Bolt Centers w/ Std. Base Kit (in) | 28 x 28 |
| Max. Overhung Load @ 1750 rpm | 8500 lb/in |
| Output RPM @ 1750 rpm Input | 5.8 rpm |
| Box Length | 32 in |
| Output Configuration | Down Output |
| Output (Shaft or Bore) Size | 3 15/16 in |
| Motor Application | General Purpose |
| Torque Out @ 1150 rpm | 127362 in lb |
| HP @ RPM | 20 hp @ 1800 rpm |
| Center Distance | 11 in |
| Box Height | 22 7/8 in |
| Max. Thrust Load @ 1150 rpm | N/A |
| Input Configuration | Shaft Input |
| Box Width | 32 in |
| Frame | N/A |
| Frame Size | Shaft Input, Not a C-Face |
| Weight | 2100.0 LB |
| EAN or UPC | 662288231103 |

