- 11" Center Distance
- Vertical
- Double Reduction
- 1500:1 Ratio
- 4.72 hp @ 1750 rpm
| Torque Out @ 1750 rpm | 113770 in lb |
| Frame Size | Shaft Input, Not a C-Face |
| Input Configuration | Shaft Input |
| Output RPM @ 1750 rpm Input | 1.17 rpm |
| Box Length | 32 in |
| Reduction Type | Double Reduction |
| Torque Out @ 1150 rpm | 116980 in lb |
| Max. Thrust Load @ 1150 rpm | N/A |
| Output (Shaft or Bore) Size | 3 15/16 in |
| Bolt Centers w/ Std. Base Kit (in) | 28 x 28 |
| Motor Application | General Purpose |
| Center Distance | 11 in |
| Frame | N/A |
| Box Width | 32 in |
| Input (Shaft or Bore) Size | 1 1/2 in |
| Ratio | 1500:1 |
| HP @ RPM | 5 hp @ 1800 rpm |
| Max. Overhung Load @ 1750 rpm | 8500 lb/in |
| Output Configuration | Down Output |
| Box Height | 22 7/8 in |
| Base to Shaft Center Height w/Std. Base Kit | 18 1/2 in |
| Weight | 2100.0 LB |

