- Right Angle Worm Gear Reducer
features
- Rugged cast iron housings for all housings, motor adapters, covers, and mounting bases, providing maximum strength and dependability
- Integral worm and shaft carburized and hardened to 58CR
- Large, single-row ball bearings absorb radial and thrust loads on higher input speeds for increased efficiency
- Forged bronze worm gears provide greater tensile strength than cast bronze
- Heavy-duty tapered roller bearings
- Double-lip seals keep contaminates out and lubrication in
- All units factory-filled with oil
| Torque Out @ 1150 rpm | 130 in lb |
| Max. Thrust Load @ 1150 rpm | N/A |
| Base to Shaft Center Height w/Low Vert. Base Kit | 1.83 in |
| Thermal Input Horsepower @ 1750 RPM | 0.2 hp |
| Box Width | 2 1/2 in |
| Thermal Input Horsepower @ RPM | 0.18 hp @ 1150 rpm, 0.2 hp @ 1750 rpm |
| Base to Shaft Center Height w/High Vert. Base Kit | 2.96 in |
| Center Distance | 1 in |
| Frame | N/A |
| Input HP @ RPM | 0.18 hp @ 1150 rpm, 0.2 hp @ 1750 rpm |
| Bolt Centers w/ Std. Base Kit (in) | 3 3/4 x 2 7/8 |
| Input Configuration | Shaft Input |
| Output Torque @ RPM | 117 in lb @ 1750 rpm, 130 in lb @ 1150 rpm |
| Bolt Centers w/ Vertical Base Kits (in) | 5 1/8 x 2 5/16 |
| Base to Shaft Center Height w/Std. Base Kit | 1 3/4 in |
| Output (Shaft or Bore) Size | 1/2 in |
| Ratio | 20:1 |
| Output RPM @ Input RPM | 88 rpm @ 1750 rpm |
| Output RPM @ 1750 rpm Input | 87.5 rpm |
| Frame Size | Shaft Input, Not a C-Face |
| Max. Overhung Load @ RPM | 147 lbf @ 1750 rpm |
| Motor Application | General Purpose |
| Box Height | 3.63 in |
| Thermal Output Torque @ RPM | 117 in lb @ 1750 rpm, 130 in lb @ 1150 rpm |
| Box Length | 3.3 in |
| Max. Input HP @ 100 rpm | 0.018 hp |
| Output Configuration | Right Output |
| HP @ RPM | 0.1666667 hp @ 1200 rpm, 0.1666667 hp @ 1800 rpm |
| Max. Overhung Load @ 1750 rpm | 147 lbf |
| Torque Out @ 1750 rpm | 117 in lb |
| Washdown Duty | No |
| Input (Shaft or Bore) Size | 3/8 in |
| Weight | 6.0 LB |
| EAN or UPC | 662288335641 |

