Skip to content Skip to navigation menu
Morse100ULR5

100ULR5

Raider® Shaft Input - Left & Right Output Worm Gear Reducer
Item #101432409
  • Right Angle Worm Gear Reducer
Morse100ULR5
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Right Angle Worm Gear Reducer

features

  • Rugged cast iron housings for all housings, motor adapters, covers, and mounting bases, providing maximum strength and dependability
  • Integral worm and shaft carburized and hardened to 58CR
  • Large, single-row ball bearings absorb radial and thrust loads on higher input speeds for increased efficiency
  • Forged bronze worm gears provide greater tensile strength than cast bronze
  • Heavy-duty tapered roller bearings
  • Double-lip seals keep contaminates out and lubrication in
  • All units factory-filled with oil
Output Torque @ RPM 82 in lb @ 1750 rpm, 90 in lb @ 1150 rpm
Base to Shaft Center Height w/Low Vert. Base Kit 1.83 in
Max. Input HP @ 100 rpm 0.04 hp
Frame Size Shaft Input, Not a C-Face
Washdown Duty No
Box Width 2 1/2 in
Max. Thrust Load @ 1150 rpm N/A
Max. Overhung Load @ RPM 147 lbf @ 1750 rpm
Bolt Centers w/ Std. Base Kit (in) 3 3/4 x 2 7/8
Output Configuration Left & Right Output
Thermal Input Horsepower @ 1750 RPM 0.5 hp
Max. Overhung Load @ 1750 rpm 147 lbf
Base to Shaft Center Height w/Std. Base Kit 1 3/4 in
Motor Application General Purpose
Input Configuration Shaft Input
Base to Shaft Center Height w/High Vert. Base Kit 2.96 in
HP @ RPM 0.3333333 hp @ 1200 rpm, 0.5 hp @ 1800 rpm
Center Distance 1 in
Box Length 3.3 in
Ratio 5:1
Thermal Input Horsepower @ RPM 0.4 hp @ 1150 rpm, 0.5 hp @ 1750 rpm
Box Height 3.63 in
Output (Shaft or Bore) Size 1/2 in
Torque Out @ 1150 rpm 90 in lb
Bolt Centers w/ Vertical Base Kits (in) 5 1/8 x 2 5/16
Output RPM @ Input RPM 350 rpm @ 1750 rpm
Output RPM @ 1750 rpm Input 350 rpm
Torque Out @ 1750 rpm 82 in lb
Input (Shaft or Bore) Size 3/8 in
Frame N/A
Input HP @ RPM 0.4 hp @ 1150 rpm, 0.5 hp @ 1750 rpm
Thermal Output Torque @ RPM 82 in lb @ 1750 rpm, 90 in lb @ 1150 rpm
Weight 4.2 LB
EAN or UPC 662288336037
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison