Skip to content Skip to navigation menu
Morse100RIV100FT

100RIV100FT

Steel 100 ft Standard Riveted Roller Chain
Item #101870851
  • Steel Material
  • 1 Strand
  • 100 ft Overall Length
  • 1.25 in Chain Pitch
Morse100RIV100FT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Steel Material
  • 1 Strand
  • 100 ft Overall Length
  • 1.25 in Chain Pitch

features

  • Unmatched Quality and Performance in Morse Brand Chain
  • Far exceeds ANSI performance standards. Rigid manufacturing processes result in a fully-featured chain.
  • Available in package quantities or via quick-turnaround cut-to-length
Material Steel
Weight 2.7 LB
EAN or UPC 662288866336
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison