- #100
- 5 Strand
- Cotter Pin Offset Link
- 1 1/4" Pitch
| Material | Carbon Steel |
| Chain Type | ANSI |
| Rated Working Load | 12000 lbs |
| Pin Overall Length | 7.845 in |
| Chain Construction | Part (CL, Ol, RL) |
| Roller Dia. | 3/4 in |
| Pin Length (Lc) | 3.56 in |
| Pin Length (Lr) | 3.69 in |
| Pin Diameter | 3/8 in |
| No. of Strands Across | 5 |
| Chain Series | 100, 100-2, 100-3, 100-4, 100-6, 100-8 |
| Pin Material | Carbon Steel |
| Link Plates Height | 1.13 in |
| Chain Pitch | 1.25 in |
| Duty | Heavy Series |
| Link Plates Thickness | 0.16 in |
| Roller Width | 3/4 in |
| Type | Offset (Half) Link |
| Link Type | Cotter Pin |
| Chain No. | 100 |
| Weight | 1.673 LB |
| EAN or UPC | 662288559498 |

