- Connecting Link for a #06 Chain
- 1 Strand
- 3/8" Pitch
- Steel Material
| Link Plates Height | 0.323 in |
| Material | Carbon Steel |
| Link Type | Spring Clip |
| Duty | Standard-Duty |
| Link Plates Thickness | 0.039 in |
| Pin Overall Length | 0.528 in |
| Roller Width | 0.225 in |
| No. of Strands Across | 1 |
| Type | Connecting (Master) Link |
| Pin Length (Lc) | 1/4 in |
| Pin Diameter | 0.129 in |
| Chain Type | British Standard |
| Chain No. | 06B |
| Pin Length (Lr) | 1/4 in |
| Roller Dia. | 1/4 in |
| Chain Pitch | 0.375 in |
| Weight | 0.15 LB |
| EAN or UPC | 662460388052 |

