- Series 05000 Single Cup
- 1.850" OD x 7/16" Wide
- 0.050" Maximum Housing Fillet Radius
- Standard Tolerance
| Series | 05000 |
| Bearing Type | Single Cup |
| O.D. Type | Straight |
| Housing Fillet Radius [Max] | 0.05 in |
| Cone Width | N/A |
| O.D. | 1.85 in |
| Cup Width | 7/16 in |
| Tolerance | Standard |
| I.D. | N/A |
| Origin | Cups |
| Material | Steel |
| Cup Type | Single Cup |
| Enclosure | N/A |
| Weight | 0.1 LB |
| EAN or UPC | 662288026396 |

