- 05000 Series Single Cone
- 0.7870" Straight Bore
- 0.5660" Wide
- 0.060" Maximum Shaft Fillet Radius
- Standard Tolerance
| I.D. | 0.787 in |
| Bearing Type | Single Cone |
| Cone Width | 0.566 in |
| O.D. | N/A |
| Shaft Fillet Radius [Max] | 0.060 in |
| Origin | Cones |
| Tolerance | Standard |
| Cup Width | N/A |
| Bore Type | Round Bore |
| Material | Steel |
| Series | 05000 |
| Enclosure | Open |
| Cone Type | Single Cone |
| Weight | 0.15 LB |
| EAN or UPC | 662288026402 |

