- 33 dB NRR
- Polybag Packaging
- w/Cord
- Earplugs
features
- Longer length for easy fitting and removal
- Tapered for easy insertion in any size ear canal
- Non-irritating, smooth surface for added comfort
- Bright green color for easy compliance checks
| Shape | Tapered |
| Color | Green |
| Cord | Yes |
| Body Material | Polyurethane |
| Size (text) | Universal |
| Noise Reduction Rating | 33 dB |
| Noise Reduction Rate (NRR) | 33 dB |
| Package Type | Polybag |
| Weight | 0.01 LB |
-
Pre-Packed Quantities


