Skip to content Skip to navigation menu
AirWave® Disposable Respirator

4800

AirWave® Disposable Respirator
Item #111154693
  • Moldex 4800 N95 AirWave Disposable Particulate Respirator
  • M/L
  • Adjustable Cloth SmartStrap
AirWave® Disposable Respirator
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Moldex 4800 N95 AirWave Disposable Particulate Respirator
  • M/L
  • Adjustable Cloth SmartStrap

applications

  • Grinding
  • Torch cutting
  • Sanding
  • Metal pouring
  • Sweeping
  • Metal working
  • Bagging
  • Foundries
  • Stone quarrying

features

  • Patented easy breathing, low resistance wave design
  • More air and more comfort mean more wear and compliance
  • Soft, cloth SmartStrap® allows you to adjust for a custom fit (4600 and 4800 series only)
  • Dura-Mesh® shell resists collapsing in heat and humidity
  • Meets heat and flame resistance in accordance with ANSI/ISEA 110-2003 section 7.11.1
  • 100% PVC-Free®
Strap Cloth
Type Full Flange
Size (text) Medium/Large
Weight 0.75 LB
EAN or UPC 92311480008
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison