- Series 950 Spring Calipers
- 8 in
features
- Contact ends fully rounded to give accurate dimensions
| Measurement Type | Outside |
| Range | 8 in |
| Type | Spring Caliper |
| Weight | 0.38 LB |
| Measurement Type | Outside |
| Range | 8 in |
| Type | Spring Caliper |
| Weight | 0.38 LB |