Skip to content Skip to navigation menu
Mitutoyo Tools504-137-204

504-137-204

Series 137 Tubular Inside Micrometer Sets
Item #101561403
  • Series 137 Tubular Inside Micrometer Set
  • 50 mm [Min], 1000 mm [Max] Range
Mitutoyo Tools504-137-204
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 137 Tubular Inside Micrometer Set
  • 50 mm [Min], 1000 mm [Max] Range

features

  • Wide range if ID measurements by combining extension rods with the micrometer head
  • the rod is accurately finished and incorporated in a pipe for shop-floor use

includes

  • (7) extenison rods 13 - 300 mm dia.
Range [Min] 50 mm
Range [Max] 1000 mm
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison