- 10 Oz Head Weight
- Hybrid Grip/Convertible Handle Style
- Titanium Head Material
description
- The STILETTO® 10oz TRIMBONE™ Hammer with Smooth Steel Face and Curved Handle is designed for finish with specialized features. This titanium hammer is 45% less weight and hits like steel. The compact D-Face and Trim Claw are ideal for tight spaces. The TRIMBONE™ also features a steel face and a replaceable grip, available in 5 colors. extending the life of the hammer and providing a personal touch. The 180° side nail puller is ideal for 2D-10D nails but has the power to pull up to 16D.
features
- 45% Less Weight, Hits like Steel
- Compact D-Face
- Replaceable Grip and Face
- 180⁰ Side Nail Puller - Pulls Up To 16D Nails with Ease
- Trim Claw - Fits 2D-16D Nails
- Magnetic Nail Starter
- Accessories Available: TRMB-RS, TRMB-RMA, TBRG-BL, TBRG-B, TBRG-G, TBRG-O, TBRG-Y
- Made in USA
| Handle Material | Titanium |
| Magnetic Nail Set | Yes |
| Grip Material | Santoprene |
| Replaceable Head | No |
| Head Weight | 10 Oz |
| Claw Hammer Type | Finish |
| Head Material | Titanium |
| Handle Length | 14 in |
| Non-Marring | No |
| Striking Face | Smooth |
| Color | Black, Gray |
| Weight | 1.41 LB |
| EAN or UPC | 45242772582 |

