The MX FUEL™ REDLITHIUM™ XC406 battery pack provides you with maximum power and runtime for all of your MX FUEL™ equipment in a compact profile, making MX FUEL™ equipment solutions the lightest and most powerful in the industry. MX FUEL™ REDLITHIUM™ is the hardest working, most reliable power for equipment. REDLINK™ Intelligence allows the battery to communicate with MX FUEL™ equipment in application to optimize performance. This battery pack delivers fade-free power, running cool, even through heavy applications. This lithium-ion battery is capable of fully charging in 90 minutes. An onboard fuel gauge displays remaining charge with the push of a button. Thick rubber overmold provides protection for the battery if dropped. This pack is ONE-KEY™ compatible. With ONE-KEY™, track, manage and secure equipment from your mobile device or computer using the industry’s largest Bluetooth® community tracking network. If ever lost or stolen, prevent tampering with remote lockout capability. This battery fits all MX FUEL™ equipment.
features
Power for equipment
Durability for equipment
All MX FUEL™ batteries fit all MX FUEL™ equipment
Capable of charging in 90 minutes
REDLINK™ Intelligence: optimizes performance, compatibility, and battery lifespan
5X more protective rubber Overmold in impact zones
Onboard fuel gauge displays remaining charge
ONE-KEY™ compatible
Integrated carry handle
2 Year warranty
Rechargeable
Yes
Compatibility
MX FUEL™ Equipment
Battery Chemistry
Lithium Ion
Battery Charger Included
No
Amp Hour
6
Housing Material
Impact Grade Steel Reinforced Polycarbonate
Battery Package Count
1
Warranty
2 Years
Charge Time
1.5 hr
Color
Black
Weight
10.6 LB
EAN or UPC
45242533947
We're here for you
with Service Centers across the country - We have your back