- 11.9 in Length
- Cushion Grip Handle Type
- 8 in Shaft Length
description
- The Milwaukee® 3/16" Cabinet 8" Cushion Grip Screwdrivers (USA) are manufactured to give the professional the best-fitting screwdriver with max grip. These screwdriver tips are custom machined to deliver a precise fit and reduce stripping during demanding fastening applications. For added confidence, the tips are laser etched to increase the gripping surface. Manufactured with high-strength boron-infused steel for increased hardness, these screwdrivers stand up to the demands of the site with ultimate durability and life. Providing increased versatility, select screwdrivers include a wrench-ready bolster for added torque and a knurled shank for precision control. Quick identification markings on the handle make it easy to identify screwdriver tip size, including Phillips, cabinet, ECX, slotted, and square. The demolition screwdrivers also include a hammer-ready strike cap. These screwdrivers range in shank sizes from 3-inch to 10-inch. Milwaukee Cushion Grip Screwdrivers (USA) are made in the USA with best-in-class manufacturing technology and USA-sourced materials all backed by a complete Lifetime Guarantee.
features
- Precise Fit – Reduces Stripping
- Anti-Slip Tip – Laser Etched
- Long Lasting – High Strength Boron-Infused Steel
- Comfortable, Cushion Grip Handle
- Hammer Ready Strike Cap (select models)
- Visible ID Markings
- Precision Control Knurled Shank (select models)
- Wrench Ready Bolster (select models)
- Available Tip Types: Cabinet, ECX, Phillips, Slotted, and Square
- Available Shank Lengths: 3-inch to 10-inch
- Lifetime Guarantee
- Made in USA with USA sourced materials
| Shaft Length | 8 in |
| Handle Material | Acetate |
| Length | 11.9 in |
| Head Style | Flat |
| Cabinet Tip | Yes |
| Head Width | 3/16 in |
| Screwdrivers Included | 3/16 in Cabinet 8 in Cushion Grip Screwdriver (USA) |
| Handle Length | 3.7 in |
| Ratcheting | No |
| Handle Type | Cushion Grip |
| Finish | Chrome |
| Weight | 0.381 LB |
| EAN or UPC | 45242600137 |

