- 78 in Length
- I-Beam Level Type
- Aluminum Material
- Red/Black Color
description
- The MILWAUKEE® 78 in. Magnetic I-Beam Level provides a best-in-class solution that is built to withstand job site conditions. The all-metal frame offers superior durability and protects accuracy while maintaining lightweight performance for easy transport on and off the site. Impact-resistant vial covers protect vials from drop and impact damage, debris, and fogging for better visibility. This 78 in. magnetic level provides an integrated pitch vial to easily set 1-degree and 2-degree pitch for runoff applications. The strong magnetic edge provides reliable hold to any ferrous surface for trusted hands-free use. Milwaukee I-Beam Levels are proudly made in the USA and offer a limited lifetime warranty.
features
- Easily set a pitch of 1 or 2-degrees
- Provides accuracy within .0005 in./in. in all working positions
- Strong magnetic edge for reliable hold on metal surfaces
- Durable, lightweight aluminum I-Beam frame
| Width | 1 in |
| Material | Aluminum |
| No. of Vials | 3 |
| Length | 78 in |
| Depth | 2.25 in |
| Included | (1) 78" Magnetic I-Beam Level |
| No. of Vials Measuring Plumb | 3 |
| Level Accuracy | 0.0005 in |
| Color | Red/Black |
| Level Type | I-Beam |
| Case Included | No |
| No. of Vials Measuring Level | 1 |
| Weight | 4.3 LB |
| EAN or UPC | 45242506354 |

