- 0.025 in Blade Thickness
- 1.875 in Overall Length
- Bi-Metal Material
description
- Imperial Blades' Starlock™ 1-3/4" Standard Metal Blade is composed of heavy-duty bi-metal (BiM) for up to 5X longer life than standard Imperial high carbon steel blades. The wavy set tooth pattern makes this blade ideal for metal and multi-material applications by dispersing the wear on all teeth. Recommended applications are: Metal (Non-Ferrous), Wood & Nails, Wood, PVC, Drywall and more. Popular projects include deck maintenance, fence repair, flooring, framework with nails or staples and plunge cutting vents and outlets. Compatible with Starlock™ multi-tools: Bosch and Fein. Also fits non-Starlock multi-tools: Milwaukee, Ridgid, Makita, Rockwell and more.
features
- Recommended applications: Metal (Non-Ferrous), Wood & Nails, Wood, PVC, Drywall
- Wavy tooth pattern reduces strain on individual teeth for a superior cut in a wide variety of non-ferrous metal profiles
- Popular projects: Deck maintenance, fence repair, flooring, framework with nails or staples and plunge cutting vents and outlets
- Compatible with Starlock™ multi-tools: Bosch and Fein. Also fits non-Starlock multi-tools: Milwaukee, Ridgid, Makita, Rockwell and more!
- 1-3/4" (44mm) BiM
includes
- (3) Imperial Blades Starlock 1-3/4" Standard Metal Blades
| Width | 1.75 in |
| Recommended Use | Metal (Non-Ferrous), Wood & Nails, Wood, PVC, Drywall |
| Weight | 0.06 LB |
| EAN or UPC | 819846015341 |

