- Blade
description
- Imperial Blades One Fit™ Storm Titanium Metal/Wood Variety Pack includes 4 Storm Titanium bi-metal (BiM) blades: (1) One Fit™ 1-1/8" and (1) 1-3/4" Storm Titanium Bi-Metal Metal Blades (IBOAT330, IBOAT340) and (2) One Fit™ 1-1/4" Storm Titanium Wood & Nails Blade (IBOAT336). These oscillating multi-tool blades are ideal for metal, wood with nails, wood, PVC applications, and more. The One Fit™ anchor fits all major brands of non-Starlock tools: Milwaukee, Ridgid, Ryobi, DeWalt, Dremel, Rockwell, Makita, Craftsman, Porter-Cable, SKIL, WORX, and more! Dremel models MM45, MM50, & MM20V require the included adapter.
features
- One Fit™ Anchor Fits All Major Brands of Non-Starlock Tools
- Storm Titanium Coating for Extended Life & Performance
- For Cuts in Nails, Staples, Copper Pipe, Wood w/ Nails, Wood, Drywall, & PVC.
- Bi-Metal allows you to cut softer metal fasteners such as nails, finish nails, and staples (Not recommended for hardened fasteners such as Screws)
- Black Oxide Finish Resists Corrosion
- Laser Etched Markings For Easy Blade & Application Identification
- Hour Glass Blade Body Shape For Faster, More Efficient Plunge Cuts
- Made in the USA with global components
| Oscillating Blade Design | End Cut |
| Blade Material | Bi-Metal |
| Case Included | No |
| Blade Size | 1 1/8 in, 1 1/4 in, 1 3/4 in |
| Saw Blade Type | Oscillating Saw |
| Weight | 0.305 LB |
| EAN or UPC | 819846011930 |

