- 12 in Length
- Torpedo Level Type
- Aluminum Material
- Blue Color
description
- The Empire 12 in. magnetic tool box level is equipped with True Blue® vials, which are accurate to within 0.0005 in. per inch in all 10 plumb and level working positions. The VARI-PITCH™ vial reads slope in 1/8 in. increments per ft. A powerful, full length, magnetic edge frees hands when working with metal materials. A heavy duty extruded aluminum frame with top read windows gives added durability against drops. A top v-groove working edge makes this ideal for users working around pipes or conduit. Promo item includes E2994 7" Rafter Square.
features
- EM81.12: True Blue® vials are accurate to within 0.0005 in. per inch in all working
- EM81.12: High impact acrylic e-Band™ mono vials offer superior durability
- EM81.12: High contrast e-Band™ vials highlight the edge of the bubble
- EM81.12: VARI-PITCH™ vial reads slope at 1/8, 1/4, 3/8, or 1/2 in. per foot of horizontal run of the working material
- EM81.12: High-strength magnetic edge for hands-free use on pipe and other materials
- EM81.12: V-grooved working edge fits on pipe or conduit
- EM81.12: 4 vials - plumb, level, 45 degree and VARI-PITCH™
- E2994: Hi-visibility laser etched markings
- E2994: Scribe-guide™ Presta scribe notches
- E2994: 15% wider heel for a secure hold on all jobsite material
- E2994: Anodized aluminum will not rust or corrode
- E2994: Extruded aluminum more durable than diecast
- E2994: Conversion tables for common application needs
- E2994: Link to rafter square manual
- Made in the USA
- Limited Lifetime Warranty
| Case Included | No |
| No. of Vials Measuring Plumb | 1 |
| Level Accuracy | 0.0005 in |
| Length | 12 in |
| Color | Blue |
| Width | 2.938 in |
| No. of Vials | 4 |
| Depth | 0.625 in |
| Included | (1) 12" True Blue Magnetic Tool Box Level and Rafter Square |
| No. of Vials Measuring Level | 1 |
| Level Type | Torpedo |
| Material | Aluminum |
| Weight | 0.956 LB |
| EAN or UPC | 45242001248 |

