description
- This pocket level is has a 5 in. overall length. It has a strong molded frame with a top reading window. It also includes a durable pocket clip.
features
- Strong molded frame
- Overall length of 5 in.
- Top read window
- Durable pocket clip is included for ease in storing
- Made in the USA
- 1 year limited warranty
| Depth | 1/2 in |
| Accuracy | 0.0005 in |
| Width | 1 1/2 in |
| Length | 5 in |
| Material | Plastic |
| Color | Blue |
| No. of Vials | 1 |
| Type | Pocket Level |
| Vial Positions | 1 Level |
| Weight | 0.37 LB |
| EAN or UPC | 15812008458 |

