- Cross Check
description
- The 727-24 includes (24) Empire 720 post and pipe levels with included displayer. The Empire 5-1/4 in. 720 Polycast post and pipe level is features sturdy, high impact Polycast® construction. This level features 3 durable vials that provide plumb and level readings for decks, fences and support poles. The level is made of high-impact Polycast® construction for durability and is a highly visible blue color so you can find it easily. A heavy-duty rubber band is included with the level for your convenience.
features
- Ideal for leveling posts on decks, fences and support poles
- Lightweight and durable Polycast® construction
- Three vials to read plumb and level
- Includes high strength rubber strap for attaching to work surfaces
- Made in the USA
- 1-year limited lifetime manufacture warranty
| Color | Blue |
| Width | 5 1/2 in |
| Material | Polycast |
| Type | Cross Check Level |
| Accuracy | 0.0005 in |
| Length | 9 in |
| Depth | 2.63 in |
| Vial Positions | 2 Level, 1 Plumb |
| No. of Vials | 3 |
| Weight | 6.0 LB |
| EAN or UPC | 15812727243 |

