- 9.5 Amps
- 0-2800 Strokes per Minute
- 1 1/4" Blade Stroke
- Steel Quick-Lok® Blade Clamp
features
- 10 A motor
- Quik-Lok® blade clamp system
- Smooth counter-balanced mechanism
- Blade clamp return spring
- Precision ball and roller bearings
- Heavy-duty wobble plate
- Gear protecting clutch
- Variable speed switch
- Quik-Lok® cord
includes
- Steel Quik-Lok® blade clamp
- Two-blade pack
- 8' three-wire Quik-Lok cord
- Steel carrying case
| Cordless | No |
| Strokes Per Minute | 2800 strokes/min |
| Amps | 9.5 A |
| Overall Length | 17.875 in |
| Voltage Rating | 120 |
| Weight | 19.07 LB |

