- 120 V Voltage Rating
- 19 in Length
- 1 1/8 in Stroke Length
- 3000 Strokes Per Minute
- Corded
description
- The 6519-31 SAWZALL® recipe saw delivers best in class cut speed, durability and power with 0-3,000 strokes per minute, a 1-1/8 in. stroke length and a 12 amp motor. The gear protecting clutch extends gear and motor life by absorbing high impact forces and a Quik-Lok® blade clamp offers fast tool-free blade changes. To provide greater user comfort, a counter weighted mechanism reduces vibration for smoother operation and a redesigned front grip area provides best in class ergonomics.
features
- Variable speed trigger: 0-2800 strokes per min.
- Gear protecting clutch: extends gear and motor life by absorbing high impact forces caused by blade lock-ups
- Counter weighted mechanism: provides reduced vibration for smoother operation
- Heavy duty steel Quik-Lok™ blade clamp system for easy blade changes
- Keyless adjustable shoe
- Double bearing wobble plate mechanism
- Rubber boot for superior gripping
- Double insulated
- Uses standard 1/2 in. shank SAWZALL® blades - blades may be clamped upside down for special cutting needs
- Impact resistant carrying case
- Powerful 11 amp Motor: Delivers 0-3,000 SPM for high performance cutting in a variety of materials
includes
- (1) Sawzall® reciprocating saw (6519-30)
- (1) carrying case
| Handle Type | D-Handle |
| Height | 5.3 in |
| Cordless | No |
| Width | 4 1/2 in |
| Amps | 12 A |
| Voltage Rating | 120 V |
| Tool-Less Blade Changing System | Yes |
| Length | 19 in |
| Guides Included | Pivot Shoe |
| Strokes Per Minute | 3000 strokes/min |
| Product Storage Included | Case |
| Adjustable Shoe | Yes |
| Overall Length | 19 in |
| Weight | 11.76 LB |
| EAN or UPC | 45242195930 |

