- 120 V Voltage Rating
- 19 in Length
- 3/4 in Stroke Length
- 3000 Strokes Per Minute
- Corded
description
- The (6509-31) SAWZALL® Reciprocating Saw delivers best in class cut speed, durability and power with 0-3,000 strokes per minute, a 3/4 in. stroke length and a 12 amp motor. The gear protecting clutch extends gear and motor life by absorbing high impact forces and a QUIK-LOK™ blade clamp offers fast tool-free blade changes. To provide greater user comfort, a counter weighted mechanism reduces vibration for smoother operation and a redesigned front grip area provides best in class ergonomics.
features
- Powerful 12 amp motor: delivers 0-3,000 SPM for high performance cutting in a variety of materials
- 3/4 in. stroke length: provides maximum cut control
- Gear protecting clutch: extends gear and motor life by absorbing high impact forces caused by blade lock-ups
- Counter weighted mechanism: provides reduced vibration for smoother operation
- Center pivot adjustable shoe
- Rubber boot for superior gripping
- Heavy duty 8 ft. two wire rubber cord
- Uses standard 1/2 in. shank SAWZALL™ blades - blades may be clamped upside down for special cutting needs
- QUIK-LOK™ blade clamp: provides fast, tool-free blade changes
| Orbital Action | Yes |
| Guides Included | Pivot Shoe |
| Tool-Less Blade Changing System | Yes |
| Cordless | No |
| Amps | 12 A |
| Length | 19 in |
| Product Storage Included | Case |
| Strokes Per Minute | 3000 strokes/min |
| Width | 4 1/2 in |
| Height | 5 1/4 in |
| Adjustable Shoe | Yes |
| Voltage Rating | 120 V |
| Handle Type | D-Handle |
| Weight | 11.58 LB |
| EAN or UPC | 45242195923 |

