- 6 Amp
- 0-2400/0-1700 Strokes per Minute
- 3/4" Stroke Length
includes
- 8' three-wire Quik-Lok cord
- Hex key and holder
- Extra blade clamp screw
- Steel carrying case
| Overall Length | 16 in |
| Amps | 6 A |
| Voltage Rating | 120 |
| Strokes Per Minute | 2400 strokes/min |
| Cordless | No |
| Weight | 13.5 LB |

