- 8 1/4" Blade
- 15 Amps
- 4400 RPM
applications
- Headers
- Microlams
- Wet lumber
features
- 15 A motor
- Fast, smooth adjustments
- Maximum sight line
- Two handle design
- External brushes
- Spindle lock
- Heavy-duty worm gear
- Extra long cord
- Rigid steel shoe
| Tool Wt. | 17.25 lb |
| Cordless | No |
| Depth of Cut @ 45° | 2 1/4 in |
| Voltage Rating | 120 |
| Depth of Cut @ 90° | 2 7/8 in |
| Amps | 15 A |
| RPM [Max] | 4400 rpm |
| Depth of Cut @ 50° | N/A |
| Blade Dia. | 8 1/4 in |
| Weight | 19.8 LB |

